

€112.37/ pieceexcl. VAT
€135.97incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EGVD-M-WD |
Designation | EGE42LM48x2EDV DKO V |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | Complete |
Adjustable | Yes |
Connection 1 | Standpipe connection DKO |
Connection size 1 | 42L - M52x2.0 |
Connection 2 | External thread |
Connection size 2 | M 48x2 |
Port seal | Elastomeric sealing |
Nominal pressure | PN250 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026