

€34.78/ pieceexcl. VAT
€42.08incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | ASKV |
Designation | AS28Lx3 -m+d |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | No |
Connection 1 | Standpipe connection |
Connection size 1 | 28L - M36x2.0 |
Connection 2 | Standpipe connection |
Connection size 2 | 28L - M36x2.0 |
Nominal pressure | PN250 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026