

€9.26/ pieceexcl. VAT
€11.20incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EGV-R WD |
Designation | EVGE08LR1/4EDV -m+d |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 8L - M14x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Port seal | Elastomeric sealing |
Nominal pressure | PN315 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 13/11/2026