

€11.41/ pieceexcl. VAT
€13.81incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EGV-NPT |
Designation | EVGE12S1/4NPT -m+d |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | Yes |
Connection 1 | Standpipe connection |
Connection size 1 | 12S - M20x1.5 |
Connection 2 | External thread |
Connection size 2 | 1/4" NPT |
Nominal pressure | PN630 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 12/11/2026