

€11.90/ pieceexcl. VAT
€14.40incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | EGV-R |
Designation | EVGE10SR3/8 -m+d |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Connection 1 | Standpipe connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Nominal pressure | PN400 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026