

€79.94/ pieceexcl. VAT
€96.73incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | RI WD |
Manufacturer ID | RI 3/4 WD x 1.1/4 |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Elastomeric sealing |
Maximum operating pressure in bar | 315 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 13/11/2026