

€30.16/ pieceexcl. VAT
€36.49incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | RI WD |
Manufacturer ID | RI 1/2 WD x 1 |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Elastomeric sealing |
Maximum operating pressure in bar | 315 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026