

€10.90/ pieceexcl. VAT
€13.19incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | GEV-M |
Designation | GE04LLM8x1 -m+d |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | W/o nut + cutting ring |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 4LL - M8x1.0 |
Connection 2 | External thread |
Connection size 2 | M 8x1 |
Nominal pressure | PN100 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026