

€32.82/ pieceexcl. VAT
€39.71incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VOLZ GRUPPE |
Series | TEV-NPT |
Designation | TE10S3/8NPT |
Material | Stainless steel 316 Ti (1.4571) |
Complete or w/o nut + cutting ring | Complete |
Adjustable | No |
Connection 1 | Cutting ring connection |
Connection size 1 | 10S - M18x1.5 |
Connection 2 | External thread |
Connection size 2 | 3/8" NPT |
Connection 3 | Cutting ring connection |
Connection size 3 | 10S - M18x1.5 |
Nominal pressure | PN630 |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026