VÖLKEL

VÖLKEL Tap extensions 9,0mm steel DIN377

  • ERIKS:12500087
  • Manufacturer:4022835145905
Image 1
Save to list

€17.67/ pieceexcl. VAT

€21.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
14-16
Material
Steel
DIN standard
377
Total length
130 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 9.0mm

  • Eriks:23412882
  • Manufacturer:4317784104302

€6.53/ pieceexcl. VAT

€7.90incl. VAT

Estimated delivery date - 16/11/2026