FORMAT

FORMAT Tap extension DIN377 9.0mm

  • ERIKS:23412882
  • Manufacturer:4317784104302
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€6.53/ pieceexcl. VAT

€7.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
130 mm
Square head
9 mm
Alternatives

€17.67/ pieceexcl. VAT

€21.38incl. VAT

Estimated delivery date - 12/11/2026