VÖLKEL

VÖLKEL Tap extensions 8,0mm steel DIN377

  • ERIKS:12500086
  • Manufacturer:4022835145806
Image 1
Save to list

€16.47/ pieceexcl. VAT

€19.93incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Material
Steel
DIN standard
377
Total length
125 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 8.0mm

  • Eriks:23412881
  • Manufacturer:4317784212830

€6.07/ pieceexcl. VAT

€7.34incl. VAT

Estimated delivery date - 16/11/2026