FORMAT

FORMAT Tap extension DIN377 8.0mm

  • ERIKS:23412881
  • Manufacturer:4317784212830
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€6.07/ pieceexcl. VAT

€7.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
125 mm
Square head
8 mm
Alternatives

€16.47/ pieceexcl. VAT

€19.93incl. VAT

Estimated delivery date - 12/11/2026