VÖLKEL

VÖLKEL Tap extensions 6,2mm steel DIN377

  • ERIKS:12500084
  • Manufacturer:4022835145622
Image 1
Save to list

€10.72/ pieceexcl. VAT

€12.97incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
11
Material
Steel
DIN standard
377
Total length
120 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 6.2mm

  • Eriks:23412879
  • Manufacturer:6118700620

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 16/11/2026