VÖLKEL

VÖLKEL Tap extensions 5,5mm steel DIN377

  • ERIKS:12500083
  • Manufacturer:4022835145554
Image 1
Save to list

€9.53/ pieceexcl. VAT

€11.53incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
9-10
Material
Steel
DIN standard
377
Total length
115 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 5.5mm

  • Eriks:23412878
  • Manufacturer:6118700550

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 16/11/2026