FORMAT

FORMAT Tap extension DIN377 5.5mm

  • ERIKS:23412878
  • Manufacturer:4317784104289
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
115 mm
Square head
5.5 mm
Alternatives

€9.53/ pieceexcl. VAT

€11.53incl. VAT

Estimated delivery date - 12/11/2026