VÖLKEL

VÖLKEL Tap extensions 4,3mm steel DIN377

  • ERIKS:12500081
  • Manufacturer:4022835145431
Image 1
Save to list

€9.13/ pieceexcl. VAT

€11.05incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Material
Steel
DIN standard
377
Total length
105 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 4.3mm

  • Eriks:23412876
  • Manufacturer:4317784359948

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Estimated delivery date - 16/11/2026