VÖLKEL

VÖLKEL Tap extensions 3,4mm steel DIN377

  • ERIKS:12500079
  • Manufacturer:4022835145349
Image 1
Save to list

€7.74/ pieceexcl. VAT

€9.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
4
Material
Steel
DIN standard
377
Total length
95 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 3.4mm

  • Eriks:23412875
  • Manufacturer:6118700340

€2.99/ pieceexcl. VAT

€3.62incl. VAT

Estimated delivery date - 16/11/2026