VÖLKEL

VÖLKEL Tap extensions 2,7mm steel DIN377

  • ERIKS:12500077
  • Manufacturer:4022835145271
Image 1
Save to list

€6.75/ pieceexcl. VAT

€8.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
3
Material
Steel
DIN standard
377
Total length
80 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 2.7mm

  • Eriks:23412874
  • Manufacturer:4317784104258

€2.54/ pieceexcl. VAT

€3.07incl. VAT

Estimated delivery date - 16/11/2026