FORMAT

FORMAT Tap extension DIN377 2.7mm

  • ERIKS:23412874
  • Manufacturer:4317784104258
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€2.54/ pieceexcl. VAT

€3.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
80 mm
Square head
2.7 mm
Alternatives

€6.75/ pieceexcl. VAT

€8.17incl. VAT

Estimated delivery date - 12/11/2026