VÖLKEL

VÖLKEL Tap extensions 2,1mm steel DIN377

  • ERIKS:12500075
  • Manufacturer:4022835145219
Image 1
Save to list

€5.95/ pieceexcl. VAT

€7.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
1-2.6
Material
Steel
DIN standard
377
Total length
60 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 2.1mm

  • Eriks:23412873
  • Manufacturer:4317784104241

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Estimated delivery date - 16/11/2026