FORMAT

FORMAT Tap extension DIN377 2.1mm

  • ERIKS:23412873
  • Manufacturer:4317784104241
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€1.87/ pieceexcl. VAT

€2.26incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
60 mm
Square head
2.1 mm
Alternatives

€5.95/ pieceexcl. VAT

€7.20incl. VAT

Estimated delivery date - 12/11/2026