VÖLKEL

VÖLKEL Tap extensions 14,5mm steel DIN377

  • ERIKS:12500092
  • Manufacturer:4022835146148
Image 1
Save to list

€41.68/ pieceexcl. VAT

€50.43incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
22-24
Material
Steel
DIN standard
377
Total length
175 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 14.5mm

  • Eriks:23412885
  • Manufacturer:4317784104333

€10.57/ pieceexcl. VAT

€12.79incl. VAT

Estimated delivery date - 16/11/2026