FORMAT

FORMAT Tap extension DIN377 14.5mm

  • ERIKS:23412885
  • Manufacturer:4317784104333
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€10.57/ pieceexcl. VAT

€12.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
175 mm
Square head
14.5 mm
Alternatives

€41.68/ pieceexcl. VAT

€50.43incl. VAT

Estimated delivery date - 12/11/2026