VÖLKEL

VÖLKEL Tap extensions 12mm steel DIN377

  • ERIKS:12500090
  • Manufacturer:4022835146124
Image 1
Save to list

€29.77/ pieceexcl. VAT

€36.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
20
Material
Steel
DIN standard
377
Total length
155 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 12.0mm

  • Eriks:23412884
  • Manufacturer:4317784104326

€8.52/ pieceexcl. VAT

€10.31incl. VAT

Estimated delivery date - 16/11/2026