FORMAT

FORMAT Tap extension DIN377 12.0mm

  • ERIKS:23412884
  • Manufacturer:4317784104326
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€8.52/ pieceexcl. VAT

€10.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
155 mm
Square head
12 mm
Alternatives

€29.77/ pieceexcl. VAT

€36.02incl. VAT

Estimated delivery date - 12/11/2026