VÖLKEL

VÖLKEL Tap extensions 11mm steel DIN377

  • ERIKS:12500089
  • Manufacturer:4022835146117
Image 1
Save to list

€22.83/ pieceexcl. VAT

€27.62incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Suitable for thread size metric (M..)
18
Material
Steel
DIN standard
377
Total length
150 mm
Alternatives
Product Image

FORMAT Tap extension DIN377 11.0mm

  • Eriks:23412883
  • Manufacturer:4317784104319

€7.56/ pieceexcl. VAT

€9.15incl. VAT

Estimated delivery date - 16/11/2026