FORMAT

FORMAT Tap extension DIN377 11.0mm

  • ERIKS:23412883
  • Manufacturer:4317784104319
Image 1
Tap extension

Design: Made of steel, annealed and burnished (rust protected). The protruding and recessed squares are the same size.

Application: For extending hand taps, hand reamers and other tools with a square mount.

Save to list

€7.56/ pieceexcl. VAT

€9.15incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
377
Total length
150 mm
Square head
11 mm
Alternatives

€22.83/ pieceexcl. VAT

€27.62incl. VAT

Estimated delivery date - 12/11/2026