VÖLKEL

VÖLKEL Dies stocks 55x22 cast steel DIN225

  • ERIKS:12500111
  • Manufacturer:4022835150114
Image 1
Save to list

€41.88/ pieceexcl. VAT

€50.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
DIN standard
225
Material
Cast iron
Total length
560 mm
Weight
900 g
Alternatives
Product Image

FORMAT Die holder with tensioning screw 55 x 22

  • Eriks:23412870
  • Manufacturer:4317784478847
This product is no longer offered.Explore similar products in our assortment