FORMAT

FORMAT Die holder with tensioning screw 55 x 22

  • ERIKS:23412870
  • Manufacturer:4317784478847
Image 1
Design: Housing large dimensions, turnbuckles according to DIN sizes.

Application: For directly mounting closed and slotted die stocks according to EN 22568 and EN 24801.

Housing die-cast alloy, grey hammered coating, handles from size 20 x 5 mm made of galvanised, rust protected machine steel. Can be unscrewed from size 45 x 14.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
DIN standard
225
Material
Cast iron
Total length
495 mm
Alternatives

€41.88/ pieceexcl. VAT

€50.67incl. VAT

Estimated delivery date - 18/11/2026