VÖLKEL

VÖLKEL Dies 65mm o/d M36x4,0 HSS JIS B-4451

  • ERIKS:12505494
  • Manufacturer:4022835901242
Image 1
Save to list

€166.73/ pieceexcl. VAT

€201.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VÖLKEL
Kind of thread
Metric
Thread size metric (M..)
36
Pitch outer thread
4 mm
Material
HSS
Diameter
65 mm