Products
Brands
About Eriks
Customer service
BE - English
Home
Die 65 mm outer diameter type ...
Die 65 mm outer diameter type 901
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Kind of thread
Metric
1
Thread size metric (M..)
36
1
Pitch outer thread [mm]
4
1
Material
Log in to see your specific pricing.
Log in
1
of
Die 65 mm outer diameter type 901
Product
Kind of thread
Thread size metric (M..)
Pitch outer thread [mm]
Available
Price
excl. VAT
Product
Kind of thread
Thread size metric (M..)
Pitch outer thread [mm]
Available
Price
excl. VAT
Dies 65mm o/d M36x4,0 HSS JIS B-4451
Metric
36
4
€166.73
/
piece
Log in