

€127.03/ pieceexcl. VAT
€153.71incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VÖLKEL |
Size tap wrench | 4 |
Suitable for thread size metric (M..) | 11-27 |
Material | Steel |
DIN standard | 1814 |
Weight | 1500 g |
Total length | 500 mm |
€35.95/ pieceexcl. VAT
€43.50incl. VAT
Estimated delivery date - 16/11/2026