FORMAT

FORMAT Adjustable tap wrench steel DIN1814 sz.4

  • ERIKS:23412849
  • Manufacturer:4317784359801
Image 1
Adjustable tap wrench, steel

Design: The jaws are case-hardened and phosphated, with a removable and galvanised steel handle.

Application: For mounting hand taps with a square drive. Use in difficult to access areas is possible as the steel handle can be unscrewed.

Save to list

€35.95/ pieceexcl. VAT

€43.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Size tap wrench
4
Suitable for thread size metric (M..)
9-27
Material
Steel
DIN standard
1814
Total length
480 mm
Alternatives

€127.03/ pieceexcl. VAT

€153.71incl. VAT

Estimated delivery date - 18/11/2026