VDL

VDL Bocht 90ø PVC press. 1.05.160 160

  • ERIKS:11030446
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.

The dimensions of the sleeve are indicated in a range from 0 to 15%:
  • 90° bend, PVC pressure 1.05.110 110 longitudinal connection from 236–245 mm
  • 90° bend, PVC pressure 1.05.160 160 longitudinal connection from 346–359 mm
Save to list

€148.40/ pieceexcl. VAT

€179.56incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
1.05
Shape
Bend
Material
PVC-U
External tube diameter of connection
160 mm
Connection
Glued sleeve
Pressure rating
PN10
Angle of bow
90 °
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C