VDL

PVC-U compression Serie: 1.05 90° elbow

Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.

The dimensions of the sleeve are indicated in a range from 0 to 15%:
  • 90° bend, PVC pressure 1.05.110 110 longitudinal connection from 236–245 mm
  • 90° bend, PVC pressure 1.05.160 160 longitudinal connection from 346–359 mm
Image 1
  • 2
  • 1
  • 1
  • 2
2 of PVC-U compression Serie: 1.05 90° elbow
ProductShapeExternal tube diameter of connection [mm]Pressure ratingAvailablePriceexcl. VAT