VDL

VDL Bend 90 PVC pressure 1.06.063 63

  • ERIKS:10046020
Image 1
Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.


The dimensions of the sleeve are indicated in a range from 0 to 15%:
  • 90° bend, PVC pressure 1.06.063 63 longitudinal connection from 140–145 mm
  • 90° bend, PVC pressure 1.06.075 75 longitudinal connection from 162–169 mm
  • 90° bend, PVC pressure 1.06.090 90 longitudinal connection from 193–201 mm
Save to list

€16.40/ pieceexcl. VAT

€19.84incl. VAT

13 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
VDL
Series
1.06
Shape
Bend
Material
PVC-U
External tube diameter of connection
63 mm
Connection
Glued sleeve
Pressure rating
PN16
Angle of bow
90 °
Minimum medium temperature (continuous)
0 °C
Maximum medium temperature (continuous)
60 °C