VDL

PVC-U compression Serie: 1.06 90° elbow

Bondable PVC-U fitting from the VDL brand, high industrial quality in accordance with DIN 8063 and ISO 727.

PVC-U is a polyvinyl chloride without plasticisers and is therefore perfectly suited to uses including chemical plants, drinking water applications, and the beverage and food industry.

Use only in combination with a suitable PVC-U adhesive and cleaner, and with pipes and fittings of equivalent quality.


The dimensions of the sleeve are indicated in a range from 0 to 15%:
  • 90° bend, PVC pressure 1.06.063 63 longitudinal connection from 140–145 mm
  • 90° bend, PVC pressure 1.06.075 75 longitudinal connection from 162–169 mm
  • 90° bend, PVC pressure 1.06.090 90 longitudinal connection from 193–201 mm
Image 1
  • 3
  • 1
  • 1
  • 1
  • 3
3 of PVC-U compression Serie: 1.06 90° elbow
ProductShapeExternal tube diameter of connection [mm]Pressure ratingAvailablePriceexcl. VAT