




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | VAG |
Type | 21196 |
Housing material | Steel |
Surface protection | Internally and externally coated |
External tube diameter of connection | 65 mm |
External tube diameter of connection 2 | 65 mm |
Clamping/chucking range | from 25 to 25 mm |
Pressure rating | PN16 |
Sleeve material | EPDM |
Material bolts | Galvanized steel |
Suitable for pipe material | Metal |
Length | 180 mm |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 30 °C |
DN | DN65 |
Pressure class | PN16 |
L1 | 180 mm |
L2 | 280 mm |
Weight | 13 kg |