UTP

UTP Nickel base mig wire UTP A 068 HH 1,00mm

  • ERIKS:12575348
Image 1
Nickel Base (alloy 600) solid wire for welding high-heat-resistant
NiCrFe alloys, high heat-resistant austenitic cold-tough nickel steel (-196 ° C)
and for heat-resistant austenite-ferrite compounds.
Save to list

€151.73/ kilogramexcl. VAT

€183.59incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UTP
Diameter
1 mm
ISO standard
S Ni 6082
AWS standard
ER NiCr-3
Weight
15 kg