Products
Brands
About Eriks
Customer service
BE - English
Home
A 068 HH nickel-based MIG wire
A 068 HH nickel-based MIG wire
Nickel Base (alloy 600) solid wire for welding high-heat-resistant
NiCrFe alloys, high heat-resistant austenitic cold-tough nickel steel (-196 ° C)
and for heat-resistant austenite-ferrite compounds.
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
1
1
1.2
1
ISO standard
S Ni 6082
2
AWS standard
ER NiCr-3
2
Log in to see your specific pricing.
Log in
2
of
A 068 HH nickel-based MIG wire
Product
Diameter [mm]
ISO standard
AWS standard
Available
Price
excl. VAT
Product
Diameter [mm]
ISO standard
AWS standard
Available
Price
excl. VAT
Nickel base mig wire UTP A 068 HH 1,20mm
1.2
S Ni 6082
ER NiCr-3
€142.40
/
kilogram
Nickel base mig wire UTP A 068 HH 1,00mm
1
S Ni 6082
ER NiCr-3
€151.73
/
kilogram
Log in