UTP

UTP Hardfacing electrodes UTP CELSIT 721 4,00x350mm

  • ERIKS:12575428
Image 1
Rutile hardoplaselektrode coated, cobalt-based alloy of the type 21 grade.
Of welding withstand temperatures up to 900 ° C. Resistant to erosion, corrosion,
cavitation, shock, pressure or a combination thereof.
Save to list
Not available in webshop

Sold per: 340Min. order: 340

Estimated delivery date - 20/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
UTP
Diameter
4 mm
Total length
350 mm
ISO standard
E 20-UM-300-CKTZ
AWS standard
E CoCr
Packaging
85