Products
Brands
About Eriks
Customer service
BE - English
Home
CELSIT 721 hardfacing
CELSIT 721 hardfacing
Rutile hardoplaselektrode coated, cobalt-based alloy of the type 21 grade.
Of welding withstand temperatures up to 900 ° C. Resistant to erosion, corrosion,
cavitation, shock, pressure or a combination thereof.
Log in to see your specific pricing.
Log in
Show in stock only
Diameter [mm]
4
1
Total length [mm]
350
1
ISO standard
E 20-UM-300-CKTZ
1
AWS standard
Log in to see your specific pricing.
Log in
1
of
CELSIT 721 hardfacing
Product
Diameter [mm]
Total length [mm]
ISO standard
Available
Price
excl. VAT
Product
Diameter [mm]
Total length [mm]
ISO standard
Available
Price
excl. VAT
Hardfacing electrodes UTP CELSIT 721 4,00x350mm
4
350
E 20-UM-300-CKTZ
Not available in the webshop
Log in