TYVEK

TYVEK Apron Tyvek® 500 OneSize TY PA30 S WH L0

  • ERIKS:12528066
  • Manufacturer:5450208005294
Image 1
DUPONT TYVEK APRON (PA30LO)

- With flap.
- Single size.
- 70 x 108 cm.
- 100pcs per box.
Save to list

€3.73/ pieceexcl. VAT

€4.51incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TYVEK
Series
PA30LO
Size
70x108
Model
Apron
Colour
White
Net weight
40 g
Arc-proof
No
Heat and flame protection according to EN 11612
No