Products
Brands
About Eriks
Customer service
BE - English
Home
Apron: Tyvek® 70 x 108cm 100pc...
Apron: Tyvek® 70 x 108cm 100pcs/pack - (PA30LO)
DUPONT TYVEK APRON (PA30LO)
- With flap.
- Single size.
- 70 x 108 cm.
- 100pcs per box.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Size
70x108
1
Colour
White
1
Arc-proof
No
1
Heat and flame protection according to EN 11612
Log in to see your specific pricing.
Log in
1
of
Apron: Tyvek® 70 x 108cm 100pcs/pack - (PA30LO)
Product
Size
Colour
Arc-proof
Available
Price
excl. VAT
Product
Size
Colour
Arc-proof
Available
Price
excl. VAT
Apron Tyvek® 500 OneSize TY PA30 S WH L0
70x108
White
No
€3.73
/
piece
Log in