






€1,705.80/ per boxexcl. VAT
€2,064.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Titan |
Type | BS 32B-1 |
Series | Titan |
Type | BS 32B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 2" in |
ISO reference | 32B-1 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 29.21 mm |
Plate height | 42.2 mm |
Pin diameter | 17.81 mm |
Pin length | 73.5 mm |
Maximum inner plate width | 7 mm |
Maximum outer plate width | 7 mm |
Ultimate load | 250 N |
Weight | 10.25 kg/m |
Model | Simplex |
€223.20/ pieceexcl. VAT
€270.07incl. VAT
Estimated delivery date - 18/11/2026€32.76/ pieceexcl. VAT
€39.64incl. VAT
1 In stock - Estimated delivery date 10/11/2026