






€32.76/ pieceexcl. VAT
€39.64incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Titan |
Type | BS 32B-1 |
Type | Connecting link with splint |
Pitch | 2 in |
Pitch | 50.8 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 32B-1 |
Material | Steel |
Suitable for | RS32B-1 |
€223.20/ pieceexcl. VAT
€270.07incl. VAT
Estimated delivery date - 17/11/2026€1,705.80/ caseexcl. VAT
€2,064.02incl. VAT
Estimated delivery date - 17/11/2026