






€1,723.20/ per boxexcl. VAT
€2,085.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Titan |
Type | BS 28B-1 |
Series | Titan |
Type | BS 28B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.3/4" in |
ISO reference | 28B-1 |
Material | Steel |
Inner width | 30.99 mm |
Roller diameter | 27.94 mm |
Plate height | 36.4 mm |
Pin diameter | 15.9 mm |
Pin length | 74.5 mm |
Maximum inner plate width | 7.5 mm |
Maximum outer plate width | 7.5 mm |
Ultimate load | 200 N |
Weight | 9.45 kg/m |
Model | Simplex |
€126.60/ pieceexcl. VAT
€153.19incl. VAT
Estimated delivery date - 17/11/2026€39.12/ pieceexcl. VAT
€47.34incl. VAT
Estimated delivery date - 17/11/2026