




€126.60/ pieceexcl. VAT
€153.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Titan |
Type | BS 28B-1 |
Type | Single offset link |
Pitch | 1 3/4 in |
Pitch | 44.45 mm |
Norm | BS 228 - ISO 606 - DIN 8187 |
Model | Simplex |
ISO reference | 28B-1 |
Material | Steel |
Suitable for | RS28B-1 |
€1,723.20/ caseexcl. VAT
€2,085.07incl. VAT
Estimated delivery date - 16/11/2026€39.12/ pieceexcl. VAT
€47.34incl. VAT
Estimated delivery date - 16/11/2026