






€1,162.20/ per boxexcl. VAT
€1,406.26incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TSUBAKI |
Series | Titan |
Type | BS 24B-1 |
Series | Titan |
Type | BS 24B-1 |
Norm | BS 228 - ISO 606 - DIN 8187 |
Pitch | 1.1/2" in |
ISO reference | 24B-1 |
Material | Steel |
Inner width | 25.4 mm |
Roller diameter | 25.4 mm |
Plate height | 33.4 mm |
Pin diameter | 14.63 mm |
Pin length | 62 mm |
Maximum inner plate width | 6 mm |
Maximum outer plate width | 6 mm |
Ultimate load | 160 N |
Weight | 7.45 kg/m |
Model | Simplex |
€20.82/ pieceexcl. VAT
€25.19incl. VAT
Estimated delivery date - 17/11/2026€66.60/ pieceexcl. VAT
€80.59incl. VAT
Estimated delivery date - 17/11/2026